Manometer

Leverandør: Gränna Plast-Emballage
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

765-0914EA 875 DKK
GRAE192315-0
Manometer
U-shaped glass tube, open at both ends on wooden base. Scale graduated from 0 to 25 cm. For measuring the density of an unknown liquid.

U-shaped tube

Outer diameter: 13 mm
Inner Ø: 10 mm
Height: 300 mm
Total space: ~ 50 cm³

Scale

Width: 65 mm
Height: 250 mm
Overall height: 330 mm
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR