The testo 872 thermal imager gives the user the best possible support for work in professional industrial and building thermography. Takes thermal images quickly, reliably and smartly with the highest image quality, very good thermal sensitivity and innovative functions. It is versatile to use, for example in industrial and mechanical maintenance, or for detecting structural defects. Detects locations at risk of developing mould, pinpoints thermal bridges, discovers structural defects or identifies overheated connections. The testo 872 thermal imager is ideal for applications in daily maintenance and installation work in trade and industry.
- Very good image quality: IR resolution of 320×240 pixels (via integrated testo SuperResolution Technology 640×480 pixels)
- Detecting temperature differences from 0,06 °C
- Smart: The testo Thermography App enables the user to write reports on-site, save them online and send them by email, as well as allowing you to use mobile terminal devices as a second display or for remote control
- Built-in digital camera and laser maker generate a real image in parallel to the thermal image
- Wireless networking: Wireless transmission of readings from the testo 770-3 clamp meter and the testo 605i thermohygrometer (both available separately)
- Innovative function, such as testo ScaleAssist and testo ɛ-Assist for comparable, error-free thermal images
- Critical temperature conditions are directly displayed via automatic hot-cold spot recognition
- Pro software for image evaluation on a PC
- Thermal images can be saved as jpgs
The user can generate error-free and objectively-comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist ensures the user can avoid measurement errors and, not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also colour scale.
Thermal sensitivity (NETD): 60 mK
Geometric resolution (IFOV): 2,3 mrad
Emissivity/reflected temperature compensation: 0,01 to 1/manual
Battery type: Li-ion battery can be changed on-site
Operating time: 4 hours
Operating/storage temperature: −15 to +50 °C/−30 to +60 °C
Housing protection class: IP 54
System requirements: Windows 10, Windows 8, Windows 7
Files format: bmt, jpg, png, csv, xls
Certificeringer: Compliant to EU directive 2014/30/EU and RED: 2014/53EU.
Leveringsinformation: testo 871 thermal imager is delivered with radio module for Bluetooth®/WLAN, USB cable, lithium-ion rechargeable battery, pro software, 3× testo ε-Markers, commissioning instructions, short instructions, calibration protocol and case.