Nitrogen generator, Genius 1022

Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

PEAK10-6022EA 0 DKK
PEAK10-6022
Nitrogen generator, Genius 1022
The Genius 1220 nitrogen generator is designed to provide nitrogen flow to LCMS applications at a higher pressure.

  • Flexibility to position where required
  • Generator designed as plug and play system

Min/ max operating temperature: 5 to 35 °C

Power consumption: 1610 watts

Weight: 95 kg

Noise level: 54 dB
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR