IMAC HyperCel™ sorbent for immobilised metal affinity chromatography

Leverandør: Pall Laboratory
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

569-0017EA 6090 DKK
PALL20093-028 PALL20093-010
IMAC HyperCel™ sorbent for immobilised metal affinity chromatography
Ideal for tagged biomolecule purification using IMAC.

  • Metal-chelate affinity chromatography exploits the affinity of proteins or other molecules for metal ions
  • Can be used in combination with standard chromatography columns, disposable gravity flow columns, disposable Nanosep® centrifugal filters and AcroPrep™ multi-well filter plates
  • Uses tridentate IDA (iminodiacetic acid) as a chelating ligand agent. This ligand is immobilised on the HyperCel™ base sorbent, a stable, robust and well-known sorbent used for both research and industrial-scale protein separations
  • Prior to use, metal ions can be immobilised on the IMAC HyperCel™ resin

Average particle size: 90 µm

Typical working pressure: <1 bar (100 kPa, 14 psi)
Capacity for metal ions: 40 - 70 µmol Cu² per ml of sorbent
Ionic capacity: 90 - 140 µeq/ml
Regeneration: 0,5 - 1,0 M NaOH
Pressure resistance: <3 bar (300 kPa, 44 psi)
Working pH: 3 - 12
Storage temperature: 2 - 8 °C
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR